Beli tang bahco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp639.900

    BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    atribut:
    • Dimension G (mm): 16
  2. BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)
    Mulai

    Rp599.900

    BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)
    Deskripsi:
    -Provided with ergo handles, by making use of its return spring with on/off switching possible to speed up work. -With return spring
    atribut:
    • Fall Prevention String Attaching Hole: None
  3. BAHCO Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp1.799.900

    BAHCO Combination Pliers (Tang Jepit Kombinasi)
    atribut:
    • Fall Prevention String Attaching Hole: Yes
    • Material: Steel Tools
  4. BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)
    53%
    Mulai

    Rp449.900

    BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)
    Deskripsi:
    -Series of heavy duty that adopted a new spring function, and increased cutting performance.-With or without mechanical spring can be switched arbitrarily.-The handle part is double molded grip of polypropylene and heated plastic elastomer.
  5. BAHCO Insulated Combination Plier
    Mulai

    Rp1.399.900

    BAHCO Insulated Combination Plier
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Corrosion resistant black finish.
  6. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  7. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  8. BAHCO Insulation Saw (Gergaji Tangan)
    Mulai

    Rp609.900

    BAHCO Insulation Saw (Gergaji Tangan)
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  9. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  10. BAHCO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  11. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  12. BAHCO Nose Pliers (Tang Jepit)
    Mulai

    Rp889.900

    BAHCO Nose Pliers (Tang Jepit)
    Deskripsi:
    -Ergo handle gentle to the hands based on the ergonomics.-Since the tip is thin and bent, optimum for working in a narrow area.-It is changeable for with spring or no spring.-Serrated tip
    atribut:
    • Total Length: 174mm
    • Material: Special Alloy
    • Dimension A (mm): 49.5
  13. BAHCO Engineering Files Flat (Kikir Datar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  14. BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Mulai

    Rp6.299.900

    BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    atribut:
    • Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  15. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  16. KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp90.900

    KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    Combination Plier 6inch-2557 adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch (tang kombinasi). Tang kombinasi digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang kombinasi tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Combination Plier
    • Applications: Clamping & Cutting
Daftar Harga tang bahco Terbaru October 2026
BAHCO Powerful Pliers (Tang Jepit Kombinasi)Rp639.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)Rp599.900
BAHCO Combination Pliers (Tang Jepit Kombinasi)Rp1.799.900
BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)Rp449.900
BAHCO Insulated Combination PlierRp1.399.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp229.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp41.900
BAHCO Insulation Saw (Gergaji Tangan)Rp609.900
BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)